BROWNING
BROWNING
1VP56X5/8
BROWNING BROWNING
Description
1VP56X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE
5/8" Bore; 1 Grooves; 5.35" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; 11/16" Face Wid Min; 1-1/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1045475
BDI #
332954
Details
113.74460726000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP56X5-8/p/332954
Your Price
$ 113.74 / each
$ 213.43 / each BDIExpress
$ 213.43 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.816
EAN
0662289215089
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1VP56X5/8
Manufacturer Internal Number
1045475
Weight / LBS
2.7
Long Description
5/8" Bore; 1 Grooves; 5.35" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; 11/16" Face Wid Min; 1-1/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0.688 Inch | 17.475 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Maximum
1.063 Inch | 27 Millimeter
Pitch Diameter Maximum
5.3 Inch | 134.62 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
3.9 Inch | 99.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh