Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1VP62X1
17099455 Sheaves - Variable Speed 

LEESON LEESON

1VP62X1

Description

1VP62X1 ; POR VARIABLE PITCH SHEAVE

Variable Speed Pulley; 1" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 3/4" Face Wid Min; 3/4" Face Wid Max; Keyway; Manual Turn Adjustmen

Part #

1VP62X1

BDI #
17099455

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Cast Iron Material
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0
Manufacturer Internal Number
1045582
Weight / LBS
5.84
Long Description
Variable Speed Pulley; 1" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 3/4" Face Wid Min; 3/4" Face Wid Max; Keyway; Manual Turn Adjustmen
Face Width Minimum
0.75 Inch | 19.05 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh