![1VP71-1-3/8](/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhREpoTDJnME1TOHhNRFV3TmprM05qa3hPVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58NmYyYjhhNGFhYjM3MjYzYjk4MjgzOWI2MTBiZGVlYzBmMDA5ZmNmNDUwYjdjMGFhMGM5ZDIyYmI5ZmQ5ZDlhOQ)
![1VP71-1-3/8](/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhREpoTDJnME1TOHhNRFV3TmprM05qa3hPVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58NmYyYjhhNGFhYjM3MjYzYjk4MjgzOWI2MTBiZGVlYzBmMDA5ZmNmNDUwYjdjMGFhMGM5ZDIyYmI5ZmQ5ZDlhOQ)
MASTERDRIVE
MASTERDRIVE
1VP71-1-3/8
MASTERDRIVE MASTERDRIVE
Description
1VP71-1-3/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
1-3/8" Bore; 1 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; 7/8" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
2105000095
BDI #
649564
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
105.25845402
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP71-1-3-8/p/649564
Your Price
$ 105.26 / each
$ 109.39 / each BDIExpress
$ 109.39 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.087
EAN
0806372022011
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
6.8
Long Description
1-3/8" Bore; 1 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; 7/8" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
7.1 Inch | 180.34 Millimeter
Face Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.3 Inch | 134.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh