https://www.bdiexpress.com/medias/INDL-JPULLEY-VAR-HEX-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODU4fGltYWdlL2pwZWd8YURCaUwyZ3hZeTh4TURJeU9URTFPVE01TlRNMU9DOUpUa1JNTFVwUVZVeE1SVmxmVmtGU1gwaEZXRjh4UjE5R1FsOUxWMTh6TURCNE16QXdMbXB3Wnd8ZjAxNmU1NzY4NGRkNjBlYjc4OWQzNjkwMzllNDM3Mzg3ZWZlMzRhYmUwZWNlNzZkOWQzOTFjZmFmNTBlYWU0OQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
22905 1-3/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
22905 1-3/8 VARIABLE SPEED PULLEY
Variable Speed Pulley; 1-3/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3.28" Pitch Dia Min; 9.7" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
68514437335
BDI #
594639
Details
3462.3935988400003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/22905-1-3-8/p/594639
Your Price
$ 3,462.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
13.48
EAN
0685144373359
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
30
Long Description
Variable Speed Pulley; 1-3/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3.28" Pitch Dia Min; 9.7" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Bore
1.375 Inch | 34.925 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Minimum
3.28 Inch | 83.312 Millimeter
Pitch Diameter Maximum
9.7 Inch | 246.38 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh