Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

322264 Sheaves - Variable Speed 

BROWNING BROWNING

2MVP80B94Q

Description

2MVP80B94Q VARIABLE PITCH SHEAVE ; 2 GROOVES 9.68" OD BUSHED

2 Grooves; 9.68" Outside Diameter; Bushed; Q2 Bushing Size; A|B Belt Series; 7.9" Pitch Dia Min; 9.4" Pitch Dia Max; 1-15/16" Face Wid Min; 2-5/16" Face Wid Max; Keyway; 1 To 2-5/8" Bushing Bore Range; Manual Turn Adjustment Method

Part #

1020817

BDI #
322264

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1604.0337315800002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,604.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
16.132
EAN
0662289254989
Product Group - BDI
M02354
Belt Series
A | B
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q2
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Split Taper Bushing
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2MVP80B94Q
Manufacturer Internal Number
1020817
Weight / LBS
36.1
Long Description
2 Grooves; 9.68" Outside Diameter; Bushed; Q2 Bushing Size; A|B Belt Series; 7.9" Pitch Dia Min; 9.4" Pitch Dia Max; 1-15/16" Face Wid Min; 2-5/16" Face Wid Max; Keyway; 1 To 2-5/8" Bushing Bore Range; Manual Turn Adjustment Method
Outside Diameter
9.68 Inch | 245.872 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Face Width Maximum
2.313 Inch | 58.75 Millimeter
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Minimum
1.938 Inch | 49.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh