https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2VP42 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2VP42 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 3.95" OD FB
1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP42 1 1/8
BDI #
616978
Details
175.85075667
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP42-1-1-8/p/616978
Your Price
$ 175.85 / each
$ 231.35 / each BDIExpress
$ 231.35 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.762
EAN
0697950168296
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2VP42 1 1/8
Weight / LBS
4.5
Long Description
1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.5 Inch | 63.5 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.9 Inch | 99.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh