Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2VP50 X 1 1/8 https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
21434763 Sheaves - Variable Speed 

TRITAN TRITAN

2VP50 X 1 1/8

Description

2VP50 X 1 1/8 VARIABLE PITCH SHEAVE ; 1-1/8IN BORE 2 GROOVES CAST IRON

Pulley, Variable Speed; 1-1/8" Bore; 2 Grooves; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

2101060722

BDI #
21434763

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

179.67383332000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 179.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.854
EAN
0888569077424
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
5.4
Long Description
Pulley, Variable Speed; 1-1/8" Bore; 2 Grooves; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh