BROWNING
BROWNING
2VP60X 1 3/8
BROWNING BROWNING
Description
2VP60X 1 3/8 VARIABLE SPEED SHEAVE ; 1-3/8" BORE 2 GROOVES 6" OD FINISH BORE
1-3/8" Bore; 2 Grooves; 6" Outside DiaMethoder; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1046036
BDI #
333074
Details
282.56305674000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP60X-1-3-8/p/333074
Your Price
$ 282.56 / each
$ 530.26 / each BDIExpress
$ 530.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
4.672
EAN
0662289185559
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2VP60X 1 3/8
Manufacturer Internal Number
1046036
Weight / LBS
10.2
Long Description
1-3/8" Bore; 2 Grooves; 6" Outside DiaMethoder; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Face Width Minimum
1.625 Inch | 41.275 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh