LEESON
LEESON
2VP62X3/4
LEESON LEESON
Description
2VP62X3/4 ; POR VARIABLE PITCH SHEAVE
Variable Speed Pulley; 3/4" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 1-3/8" Face Wid Min; 1-3/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
2VP62X3/4
BDI #
17100723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP62X3-4/p/17100723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Cast Iron Material
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0
Manufacturer Internal Number
1046044
Weight / LBS
11.85
Long Description
Variable Speed Pulley; 3/4" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 1-3/8" Face Wid Min; 1-3/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Face Width Minimum
1.375 Inch | 34.925 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh