https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
BROWNING
BROWNING
2VP62X3/4
BROWNING BROWNING
Description
2VP62X3/4 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 3/4" BORE
3/4" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1046044
BDI #
333094
Details
396.01689479000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP62X3-4/p/333094
Your Price
$ 396.02 / each
$ 728.61 / each BDIExpress
$ 728.61 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
4.77
EAN
0662289235582
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2VP62X3/4
Manufacturer Internal Number
1046044
Weight / LBS
10.5
Long Description
3/4" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
0.75 Inch | 19.05 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Face Width Minimum
1.375 Inch | 34.925 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh