BROWNING
BROWNING
2VP62X42MM
BROWNING BROWNING
Description
2VP62X42MM VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 42MM Bore; 2 Grooves; 151.13MM Outside Diameter; Finished Bore; No Bushing; 12.7MM Belt Width Min; 12.7MM Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 16.662MM Pitch Dia Min; 111.76MM Pitch Dia Max; 149.86MM Face Wid Min; 34.925MM Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
2749562
BDI #
333099
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
388.25227996
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP62X42MM/p/333099
Your Price
$ 388.25 / each
$ 728.61 / each BDIExpress
$ 728.61 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
5.266
EAN
0662460606408
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Cast Iron Material
Inch - Metric
Metric
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0
Manufacturer Internal Number
2749562
Weight / LBS
10.33
Long Description
Variable Speed Pulley; 42MM Bore; 2 Grooves; 151.13MM Outside Diameter; Finished Bore; No Bushing; 12.7MM Belt Width Min; 12.7MM Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 16.662MM Pitch Dia Min; 111.76MM Pitch Dia Max; 149.86MM Face Wid Min; 34.925MM Face Wid Max; Keyway; Manual Turn Adjustmen
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Bore
1.654 Inch | 42 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Face Width Minimum
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh