https://www.bdiexpress.com/medias/INDGATXXXXXX-LD-VP-SHEAVE-2-GROOVE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd05TOHhNRFU0TWpBMk1USXhPVGczTUM5SlRrUkhRVlJZV0ZoWVdGaGZURVJmVmxCZlUwaEZRVlpGWHpKZlIxSlBUMVpGWHpNd01IZ3pNREF1YW5CbnxjMTIyMjg5YjdlMzY3NGFmZGZjYzM0YTM1MDQ2ZmNhNjFhOWFmNGU3Y2NlYTIxZDA5NDk2MTRkYmIzNzlmMTAw
GATES
GATES
2VP68 1-1/8
GATES GATES
Description
2VP68 1.1/8 V-BELT SHEAVE ; 6.55" OD 6.2" PITCH DIA
Variable Speed Pulley; 1-1/8" Bore; 2 Grooves; 6.55" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | 5L Belt Series; 5.1" Pitch Dia Min; 6-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
78104848
BDI #
1102863
Details
343.12920626000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP68-1-1-8/p/1102863
Your Price
$ 343.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
5.62
EAN
0698672026338
Product Group - BDI
M02354
Belt Series
3L | 4L | 5L
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78104848
Weight / LBS
13.6
Long Description
Variable Speed Pulley; 1-1/8" Bore; 2 Grooves; 6.55" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | 5L Belt Series; 5.1" Pitch Dia Min; 6-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
6.55 Inch | 166.37 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.5 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh