https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
TB WOODS
TB WOODS
2VP75 1-3/8
TB WOODS TB WOODS
Description
2VP75138 VARIABLE SPEED PULLEY
1-3/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP75138
BDI #
992524
Details
645.6153385
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP75-1-3-8/p/992524
Your Price
$ 645.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
7.475
EAN
0698672026871
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2VP75138
Manufacturer Internal Number
2VP75138
Weight / LBS
16.5
Long Description
1-3/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh