![3150B 1-3/8](/medias/INDL-JPULLEY-VAR-WB-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MTN8aW1hZ2UvanBlZ3xhRFV5TDJnNE15OHhNREl5T1RFMU9EUXhNak14T0M5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWDFkQ1h6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58YTU1NjUwNWRkNTYxOTJhMDZhMTZiNDk2Njg2YTE1YjhmZDc3OTM4ZDFiZTMxMzJmZGQ0YjUwNWVlOGIyZWQ3OQ)
![3150B 1-3/8](/medias/INDL-JPULLEY-VAR-WB-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MTN8aW1hZ2UvanBlZ3xhRFV5TDJnNE15OHhNREl5T1RFMU9EUXhNak14T0M5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWDFkQ1h6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58YTU1NjUwNWRkNTYxOTJhMDZhMTZiNDk2Njg2YTE1YjhmZDc3OTM4ZDFiZTMxMzJmZGQ0YjUwNWVlOGIyZWQ3OQ)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
3150B 1-3/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
3150B 1-3/8 VARIABLE SPEED PULLEY
Variable Speed Pulley; 1-3/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 4-1/4" Pitch Dia Min; 12.6" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
68514453016
BDI #
595909
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
6136.393407840001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/3150B-1-3-8/p/595909
Your Price
$ 6,136.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.2
EAN
0685144530165
Product Group - BDI
M02354
Belt Series
4430V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
49
Long Description
Variable Speed Pulley; 1-3/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 4-1/4" Pitch Dia Min; 12.6" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Pitch Diameter Minimum
4.25 Inch | 107.95 Millimeter
Belt Width Minimum
2.75 Inch | 69.85 Millimeter
Belt Width Maximum
2.75 Inch | 69.85 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
12.6 Inch | 320.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh