TB WOODS
TB WOODS
4040 DUAL-GROOVE
TB WOODS TB WOODS
Description
VC4040 VARIABLE SPEED PULLEY
5/8" Bore; 2 Grooves; 4" Outside Diameter; Finished Bore; No Bushing; 4L|5L Belt Series; 1.53" Pitch Dia Min; 3-3/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
VC4040
BDI #
986722
Details
2464.49520858
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/4040-DUAL-GROOVE/p/986722
Your Price
$ 2,464.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.171
EAN
0698672053686
Product Group - BDI
M02354
Belt Series
4L | 5L
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC4040
Manufacturer Internal Number
VC4040
Weight / LBS
7
Long Description
5/8" Bore; 2 Grooves; 4" Outside Diameter; Finished Bore; No Bushing; 4L|5L Belt Series; 1.53" Pitch Dia Min; 3-3/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Pitch Diameter Maximum
3.75 Inch | 95.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.53 Inch | 38.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh