BROWNING
BROWNING
4MVP1115V125X 2 7/8
BROWNING BROWNING
Description
4MVP1115V125X 2 7/8 VAR PITCH SHEAVE ; NON-RETURNABLE
2-7/8" Bore; 4 Grooves; 12.6" Outside Diameter; Finished Bore; No Bushing; 5V Belt Series; 11.1" Pitch Dia Min; 12-1/2" Pitch Dia Max; 4-1/4" Face Wid Min; 4-5/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1019660
BDI #
322302
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
6361.15800717
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/4MVP1115V125X-2-7-8/p/322302
Your Price
$ 6,361.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
45.4
EAN
0662289312696
Product Group - BDI
M02354
Belt Series
5V
Number of Grooves
4
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVP1115V125X 2 7/8
Manufacturer Internal Number
1019660
Weight / LBS
100
Long Description
2-7/8" Bore; 4 Grooves; 12.6" Outside Diameter; Finished Bore; No Bushing; 5V Belt Series; 11.1" Pitch Dia Min; 12-1/2" Pitch Dia Max; 4-1/4" Face Wid Min; 4-5/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Face Width Minimum
4.25 Inch | 107.95 Millimeter
Pitch Diameter Maximum
12.5 Inch | 317.5 Millimeter
Face Width Maximum
4.625 Inch | 117.475 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
12.6 Inch | 320.04 Millimeter
Pitch Diameter Minimum
11.1 Inch | 281.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh