Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

322323 Sheaves - Variable Speed 

BROWNING BROWNING

4MVP75C97Q

Description

4MVP75C97Q VARIABLE PITCH SHEAVE ; NON-RETURNABLE

4 Grooves; 10.06" Outside Diameter; Bushed; Q3 Bushing Size; C Belt Series; 7-1/2" Pitch Dia Min; 9.7" Pitch Dia Max; 6-3/32" Face Wid Min; 6-11/16" Face Wid Max; Keyway; 1-3/8 To 2-1/2" Bushing Bore Range; Manual Turn Adjustment Method

Part #

1020692

BDI #
322323

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4591.956595080001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,591.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
34.019
EAN
0662289154821
Product Group - BDI
M02354
Belt Series
C
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q3
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Split Taper Bushing
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVP75C97Q
Manufacturer Internal Number
1020692
Weight / LBS
74
Long Description
4 Grooves; 10.06" Outside Diameter; Bushed; Q3 Bushing Size; C Belt Series; 7-1/2" Pitch Dia Min; 9.7" Pitch Dia Max; 6-3/32" Face Wid Min; 6-11/16" Face Wid Max; Keyway; 1-3/8 To 2-1/2" Bushing Bore Range; Manual Turn Adjustment Method
Bushing Bore Range
1-3/8 To 2-1/2 Inch | 35 To 60 Millimeter
Pitch Diameter Maximum
9.7 Inch | 246.38 Millimeter
Face Width Maximum
6.688 Inch | 169.875 Millimeter
Outside Diameter
10.06 Inch | 255.524 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Face Width Minimum
6.094 Inch | 154.788 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh