BROWNING
BROWNING
5MVP1015V115X 2 7/8
BROWNING BROWNING
Description
5MVP1015V115X 2 7/8 VAR PITCH SHEAVE ; NON-RETURNABLE
2-7/8" Bore; 5 Grooves; 11.6" Outside Diameter; Finished Bore; No Bushing; 5V Belt Series; 10.1" Pitch Dia Min; 11-1/2" Pitch Dia Max; 5-3/8" Face Wid Min; 5-3/4" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1019579
BDI #
322331
Details
6306.3749341600005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/5MVP1015V115X-2-7-8/p/322331
Your Price
$ 6,306.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
45.4
EAN
0662289143986
Product Group - BDI
M02354
Belt Series
5V
Number of Grooves
5
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP1015V115X 2 7/8
Manufacturer Internal Number
1019579
Weight / LBS
100
Long Description
2-7/8" Bore; 5 Grooves; 11.6" Outside Diameter; Finished Bore; No Bushing; 5V Belt Series; 10.1" Pitch Dia Min; 11-1/2" Pitch Dia Max; 5-3/8" Face Wid Min; 5-3/4" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Face Width Minimum
5.375 Inch | 136.525 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Pitch Diameter Minimum
10.1 Inch | 256.54 Millimeter
Pitch Diameter Maximum
11.5 Inch | 292.1 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Face Width Maximum
5.75 Inch | 146.05 Millimeter
Outside Diameter
11.6 Inch | 294.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh