Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5MVP75C97X 2 1/8 https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-MVP-5G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwODN8aW1hZ2UvanBlZ3xhR05tTDJnMFpDODRPVFl3TnpReU16VTVNRGN3TG1wd1p3fDg5YzA1MmY2YzQzYzRlMjY5MWQ0NTNjYTdkYWZlYjVjMjZjNzQxZjg1ZWUyZGVjMGQyZDc2MDdlMzc2N2RmMWM
322355 Sheaves - Variable Speed 

BROWNING BROWNING

5MVP75C97X 2 1/8

Description

5MVP75C97X 2 1/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE

2-1/8" Bore; 5 Grooves; 10.06" Outside Diameter; Finished Bore; No Bushing; C Belt Series; 7-1/2" Pitch Dia Min; 9.7" Pitch Dia Max; 7-3/4" Face Wid Min; 8-11/32" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

1020718

BDI #
322355

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5904.3595782600005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,904.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
43.363
EAN
0662289134885
Product Group - BDI
M02354
Belt Series
C
Number of Grooves
5
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP75C97X 2 1/8
Manufacturer Internal Number
1020718
Weight / LBS
97
Long Description
2-1/8" Bore; 5 Grooves; 10.06" Outside Diameter; Finished Bore; No Bushing; C Belt Series; 7-1/2" Pitch Dia Min; 9.7" Pitch Dia Max; 7-3/4" Face Wid Min; 8-11/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
8.344 Inch | 211.938 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
9.7 Inch | 246.38 Millimeter
Face Width Minimum
7.75 Inch | 196.85 Millimeter
Outside Diameter
10.06 Inch | 255.524 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh