BROWNING
BROWNING
5MVP95C117X 2 3/8
BROWNING BROWNING
Description
5MVP95C117X 2 3/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE
2-3/8" Bore; 5 Grooves; 12.06" Outside Diameter; Finished Bore; No Bushing; C Belt Series; 9-1/2" Pitch Dia Min; 11.7" Pitch Dia Max; 7-3/4" Face Wid Min; 8-11/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1021062
BDI #
322366
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
6688.43490687
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/5MVP95C117X-2-3-8/p/322366
Your Price
$ 6,688.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
61.099
EAN
0662289165216
Product Group - BDI
M02354
Belt Series
C
Number of Grooves
5
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP95C117X 2 3/8
Manufacturer Internal Number
1021062
Weight / LBS
133
Long Description
2-3/8" Bore; 5 Grooves; 12.06" Outside Diameter; Finished Bore; No Bushing; C Belt Series; 9-1/2" Pitch Dia Min; 11.7" Pitch Dia Max; 7-3/4" Face Wid Min; 8-11/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
8.344 Inch | 211.938 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Face Width Minimum
7.75 Inch | 196.85 Millimeter
Pitch Diameter Maximum
11.7 Inch | 297.18 Millimeter
Outside Diameter
12.06 Inch | 306.324 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh