TB WOODS
TB WOODS
MS-77 3/4
TB WOODS TB WOODS
Description
MS7734 VARIABLE SPEED PULLEY ; POR
3/4" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 1-11/16" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MS7734
BDI #
994382
Details
2620.21827438
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MS-77-3-4/p/994382
Your Price
$ 2,620.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
5.889
EAN
0698672720090
Product Group - BDI
M02354
Belt Series
2322V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS7734
Manufacturer Internal Number
MS7734
Weight / LBS
13
Long Description
3/4" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 1-11/16" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
0.75 Inch | 19.05 Millimeter
Face Width Maximum
2.75 Inch | 69.85 Millimeter
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
2.58 Inch | 65.532 Millimeter
Face Width Minimum
1.688 Inch | 42.875 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Maximum
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh