TB WOODS
TB WOODS
MS-97 1-3/8
TB WOODS TB WOODS
Description
MS97138 VARIABLE SPEED PULLEY
1-3/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 2-1/16" Face Wid Min; 3-9/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MS97138
BDI #
994191
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3421.87975558
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MS-97-1-3-8/p/994191
Your Price
$ 3,421.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
12.797
EAN
0698672720175
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS97138
Manufacturer Internal Number
MS97138
Weight / LBS
28
Long Description
1-3/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 2-1/16" Face Wid Min; 3-9/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Pitch Diameter Minimum
3.25 Inch | 82.55 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Maximum
9.75 Inch | 247.65 Millimeter
Face Width Minimum
2.063 Inch | 52.4 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Face Width Maximum
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh