![MVS230X1-7/8](/medias/INDDODPULLEY-VAR-MVS-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDR8aW1hZ2UvanBlZ3xhR05tTDJnMk1DOHhNRFkyTURnd05qQTVPRGszTkM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDAxV1UxOHlSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w5NzljOTliMzUxZGYwN2ZkYTEzMDc3ZTRkY2QyMDcyZTQzYzRlNTE1MjQ5YjljYzBiZDg1OTg2NzJmNjIzMzVh)
![MVS230X1-7/8](/medias/INDDODPULLEY-VAR-MVS-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDR8aW1hZ2UvanBlZ3xhR05tTDJnMk1DOHhNRFkyTURnd05qQTVPRGszTkM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDAxV1UxOHlSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w5NzljOTliMzUxZGYwN2ZkYTEzMDc3ZTRkY2QyMDcyZTQzYzRlNTE1MjQ5YjljYzBiZDg1OTg2NzJmNjIzMzVh)
DODGE
DODGE
MVS230X1-7/8
DODGE DODGE
Description
JVS230 X 1-7/8 FHP FIXED BORE SHEAVE
Variable Speed Pulley; 1-7/8" Bore; 2 Groove; 9.055" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 7.19" Pitch Dia Min; 8.91" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
MVS230X1-7/8
BDI #
631063
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1151.230687
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MVS230X1-7-8/p/631063
Your Price
$ 1,151.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
13.28
EAN
0775829030322
Product Group - BDI
M02354
Belt Series
A | B | 3V | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Heavy Duty | Adjustable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
30.4
Long Description
Variable Speed Pulley; 1-7/8" Bore; 2 Groove; 9.055" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 7.19" Pitch Dia Min; 8.91" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
8.91 Inch | 226.314 Millimeter
Outside Diameter
9.055 Inch | 229.997 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
7.19 Inch | 182.626 Millimeter
Face Width Minimum
1.73 Inch | 43.942 Millimeter
Face Width Maximum
2.59 Inch | 65.786 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh