Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RC100 1-1/4 https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-RC-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTl8aW1hZ2UvanBlZ3xhREl3TDJobE9DODRPVFl3TnpReU16a3hPRE00TG1wd1p3fDQxMDgzYTg2NzQ1NDllY2I1YWQxYTNkMTQyYjcyYjRkMzVlYWFlYTNlZmEwOTkzZjA4Nzk0ZGNhNjExYjRiNmE
981269 Sheaves - Variable Speed 

TB WOODS TB WOODS

RC100 1-1/4

Description

RC100114 VARIABLE SPEED PULLEY

1-1/4" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 3-7/8" Face Wid Min; 3-7/8" Face Wid Max; Keyway; Rack and Pinion Adjustment Method

Part #

RC100114

BDI #
981269

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4762.422736750001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,762.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
15.402
EAN
0698672115391
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC100114
Manufacturer Internal Number
RC100114
Weight / LBS
34
Long Description
1-1/4" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 3-7/8" Face Wid Min; 3-7/8" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Bore
1.25 Inch | 31.75 Millimeter
Face Width Maximum
3.875 Inch | 98.425 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Face Width Minimum
3.875 Inch | 98.425 Millimeter
Pitch Diameter Minimum
3.25 Inch | 82.55 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Maximum
9.75 Inch | 247.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh