https://www.bdiexpress.com/medias/INDGATPULLEY-VAR-SVS2-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5OTR8aW1hZ2UvanBlZ3xhRFJoTDJobVl5OHhNRFF4TURjeE9EYzRPVFkyTWk5SlRrUkhRVlJRVlV4TVJWbGZWa0ZTWDFOV1V6SmZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3wyZmNmZjMxNGQ5MmZiNjI2NDZhYWFmMmRiNDdlNmY4YWE1MzQ3YTBhZGZjMGU4Mzk0N2Y3NjAwOGJmNDIyNjZm
GATES
GATES
SVS2/AB7.75 1-3/8
GATES GATES
Description
SVS2/AB7.75 1.3/8 V BELT PULLEY ; 7.75" OD 1-3/8" STOCK BORE
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 7-3/4" Outside Diameter; A | B | C Belt Series; Finished Bore; No Bushing; Yes Keyway; Manual Turn Adjustment Method
Part #
79620041
BDI #
1132738
Details
2260.60137699
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/SVS2-AB7-75-1-3-8/p/1132738
Your Price
$ 2,260.60 / each
$ 2,411.34 / each BDIExpress
$ 2,411.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
11.93
EAN
0770075439707
Product Group - BDI
M02354
Belt Series
A | B | C
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
79620041
Weight / LBS
26.3
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 7-3/4" Outside Diameter; A | B | C Belt Series; Finished Bore; No Bushing; Yes Keyway; Manual Turn Adjustment Method
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh