TB WOODS
TB WOODS
VC40 3/4 SPR
TB WOODS TB WOODS
Description
VC4034 VARIABLE SPEED PULLEY
3/4" Bore; 1 Grooves; 4" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 4" Pitch Dia Max; 1-1/4" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
VC4034
BDI #
993397
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
686.8076432500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/VC40-3-4-SPR/p/993397
Your Price
$ 686.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.133
EAN
0698672109017
Product Group - BDI
M02354
Belt Series
A
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Driven Type
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC4034
Manufacturer Internal Number
VC4034
Weight / LBS
2.5
Long Description
3/4" Bore; 1 Grooves; 4" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 4" Pitch Dia Max; 1-1/4" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
0.75 Inch | 19.05 Millimeter
Face Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
2 Inch | 50.8 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4 Inch | 101.6 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh