TB WOODS
TB WOODS
VC51A 1 MECH
TB WOODS TB WOODS
Description
VC51A1 VARIABLE SPEED PULLEY
1" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; B Belt Series; 3" Pitch Dia Min; 5.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
VC51A1
BDI #
986767
Details
1522.99527583
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/VC51A-1-MECH/p/986767
Your Price
$ 1,523.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.857
EAN
0698672711234
Product Group - BDI
M02354
Belt Series
B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Driver Type
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC51A1
Manufacturer Internal Number
VC51A1
Weight / LBS
4.1
Long Description
1" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; B Belt Series; 3" Pitch Dia Min; 5.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh