Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VC57A 1 MECH https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VCA-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0MzN8aW1hZ2UvanBlZ3xhR05pTDJnek15ODRPVFl3TnpReU5qSXhNakUwTG1wd1p3fGYxNDA2ZThlMWVhMGNlZDFhZTJiNzUyNzNlZTc2YzM2ZTM3YjRjYWQxNzA0ZGM4MDYxMjU2NGZmNjhjZjU4MTQ
996588 Sheaves - Variable Speed 

TB WOODS TB WOODS

VC57A 1 MECH

Description

VC57A1 VARIABLE SPEED PULLEY

1" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; B Belt Series; 2.7" Pitch Dia Min; 5.8" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

VC57A1

BDI #
996588

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2036.4398545400002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,036.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.171
EAN
0698672711272
Product Group - BDI
M02354
Belt Series
B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Driver Type
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC57A1
Manufacturer Internal Number
VC57A1
Weight / LBS
7
Long Description
1" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; B Belt Series; 2.7" Pitch Dia Min; 5.8" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh