Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMCP 300SS-06-01 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1300708-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MzF8aW1hZ2UvanBlZ3xhRGt3TDJoaVpTOHhNREE0T1RneE56QTNPVGd6T0M5SlRrUlRTMFpZV0ZoWVdGaGZNVE13TURjd09GOHpNREI0TXpBd0xtcHdad3xlNjdkNzg1YjRhOGMxMzI2NTY0MzViNjYyNzRkMDk2MWE5OWVkOTNkOGI3ZGFlNGFkYTI5MGZkNmJlMDUyNDEw
1300724 Mechanical Power Transmission 

SKF SKF

CMCP 300SS-06-01

Description

CMCP 300SS-06-01 JUNCTION BOX

Junction Box; CMSS Series; 9.50" Height; 7" Width; 4.21" Depth; Compatible With Accelerometers; Transducers; Stainless Steel; 6 Channel

Part #

CMCP 300SS-06-01

BDI #
1300724

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1859.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,859.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
39121332
Weight / Kilogram
4.2
EAN
7316572404959
Product Group - BDI
G00210
Noun
Box
Keyword String
Junction
Manufacturer URL
Product Detail
Junction Box
Product Specification
CMSS Series; 9.50" Height; 7" Width; 4.21" Depth; Compatible With Accelerometers; Transducers; Stainless Steel; 6 Channel
Long Description
Junction Box; CMSS Series; 9.50" Height; 7" Width; 4.21" Depth; Compatible With Accelerometers; Transducers; Stainless Steel; 6 Channel