https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjZ8aW1hZ2UvanBlZ3xhREExTDJnMk55OHhNRFF4T0RZNU5UazJNalkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjYyNzNiNzAyZGU1NGQ1ZjlhNGRhNDQ2NWI1NjFlMjAxYThlNWJlMDliMDM1MDE1NDljODVhNzI5NjBlN2E2
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjZ8aW1hZ2UvanBlZ3xhREExTDJnMk55OHhNRFF4T0RZNU5UazJNalkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjYyNzNiNzAyZGU1NGQ1ZjlhNGRhNDQ2NWI1NjFlMjAxYThlNWJlMDliMDM1MDE1NDljODVhNzI5NjBlN2E2
PT INTERNATIONAL
PT INTERNATIONAL
06B-2-39A
PT INTERNATIONAL PT INTERNATIONAL
Description
06B-2-39A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-2 Chain; 39 Teeth; 2 Row of Teeth; No Hardened Teeth; 122.5MM Outside Diameter; 118.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101001508
BDI #
18118008
Details
146.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-2-39A/p/18118008
Your Price
$ 146.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.454
EAN
0800675242770
Product Group - BDI
M02312
Chain Size
06B-2
Number of Teeth
39
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
06B-2-39A
Weight / LBS
0.88185
Long Description
Roller Chain Sprocket; 06B-2 Chain; 39 Teeth; 2 Row of Teeth; No Hardened Teeth; 122.5MM Outside Diameter; 118.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
4.823 Inch | 122.5 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.66 Inch | 118.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

