PT INTERNATIONAL
PT INTERNATIONAL
06B-3-25TL-1210
PT INTERNATIONAL PT INTERNATIONAL
Description
06B-3-25TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-3 Chain; 25 Teeth; 3 Row of Teeth; No Hardened Teeth; 81.128MM Outside Diameter; 76MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
2101001637
BDI #
18118147
Details
211.69075411
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-3-25TL-1210/p/18118147
Your Price
$ 211.69 / each
$ 219.97 / each BDIExpress
$ 219.97 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.408
EAN
0800675001896
Product Group - BDI
M02312
Chain Size
06B-3
Number of Teeth
25
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
06B-3-25TL-1210
Weight / LBS
0.9
Long Description
Roller Chain Sprocket; 06B-3 Chain; 25 Teeth; 3 Row of Teeth; No Hardened Teeth; 81.128MM Outside Diameter; 76MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
2.992 Inch | 76 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.194 Inch | 81.128 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh