https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-3-MPB-NKW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTl8aW1hZ2UvanBlZ3xhR1k0TDJobU15OHhNREEzTmpNME16ZzVOREEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHpYMDFRUWw5T1MxZGZVMVJNWHpNd01GZ3pNREF1YW5Cbnw0MDliNGE3NDVmYWE2Y2E1MmEwZTk3MGZjNDc3N2FjZTRhOTM0YzZiZjViYWI2NDdkZTUxOTkxNDM5ZGU1YWYy
PT INTERNATIONAL
PT INTERNATIONAL
06B-3-28A
PT INTERNATIONAL PT INTERNATIONAL
Description
06B-3-28A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101001643
BDI #
18118153
Details
165.94306507000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-3-28A/p/18118153
Your Price
$ 165.94 / each
$ 172.43 / each BDIExpress
$ 172.43 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.687
EAN
0800675001926
Product Group - BDI
M02312
Chain Size
06B-3
Number of Teeth
28
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
06B-3-28A
Weight / LBS
0.44092
Long Description
Roller Chain Sprocket; 06B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.553 Inch | 90.246 Millimeter
Pitch Diameter
3.349 Inch | 85.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh