![08A35](/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw)
![08A35](/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
08A35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
08A35 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 148.742MM Outside Diameter; 141.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
08A35
BDI #
613325
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
43.01230462
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08A35/p/613325
Your Price
$ 43.01 / each
$ 111.09 / each BDIExpress
$ 111.09 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.578
EAN
0697950397290
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.698
Long Description
Roller Chain Sprocket; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 148.742MM Outside Diameter; 141.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.578 Inch | 141.68 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.856 Inch | 148.742 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh