https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFHVm1MMmhtTlM4eE1EYzNNVEV3TURNMk9Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDA2YjU3MzMxMzJkZTVhZDY0ZjcxZmI3NjEzYTY5ZDExYTY4OTg5NzU4OGRmOTAwNzM2YzlkZDk5ZTEwNTA3Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFHVm1MMmhtTlM4eE1EYzNNVEV3TURNMk9Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDA2YjU3MzMxMzJkZTVhZDY0ZjcxZmI3NjEzYTY5ZDExYTY4OTg5NzU4OGRmOTAwNzM2YzlkZDk5ZTEwNTA3Ng
LINN GEAR
LINN GEAR
100-4C72
LINN GEAR LINN GEAR
Description
100-4C72 QUAD SPROCKET
Roller Chain Sprocket; 100-4 Chain; 72 Teeth; 4 Row of Teeth; No Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
100-4C72
BDI #
590352
Details
8576.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100-4C72/p/590352
Your Price
$ 8,576.81 / each
$ 8,577.00 / each BDIExpress
$ 8,577.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
115.666
Product Group - BDI
M02312
Chain Size
100-4
Number of Teeth
72
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
100-4C72
Weight / LBS
255
Long Description
Roller Chain Sprocket; 100-4 Chain; 72 Teeth; 4 Row of Teeth; No Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
29.38 Inch | 746.252 Millimeter
Pitch Diameter
28.658 Inch | 727.913 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

