BROWNING
BROWNING
100R54
BROWNING BROWNING
Description
100R54 ROLLER CHAIN SPROCKET ; SINGLE BUSHED
Roller Chain Sprocket; 100 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.211" Outside Diameter; 21.498" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1172584
BDI #
312183
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1796.57679475
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100R54/p/312183
Your Price
$ 1,796.58 / each
$ 3,383.35 / each BDIExpress
$ 3,383.35 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
33.687
EAN
0662289217502
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1172584
Weight / LBS
74.2
Long Description
Roller Chain Sprocket; 100 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.211" Outside Diameter; 21.498" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
22.211 Inch | 564.159 Millimeter
Pitch Diameter
21.498 Inch | 546.05 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh