https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10B43
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10B43 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 10B-1 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 226.416MM Outside Diameter; 217.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
10B43
BDI #
613954
Details
121.67076054000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B43/p/613954
Your Price
$ 121.67 / each
$ 295.40 / each BDIExpress
$ 295.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.18
EAN
0697950399096
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
43
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
57
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.055
Long Description
Roller Chain Sprocket; 10B-1 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 226.416MM Outside Diameter; 217.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
8.562 Inch | 217.48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.914 Inch | 226.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh