![12B37](/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg)
![12B37](/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjJ8aW1hZ2UvanBlZ3xhRGhqTDJnMVlTOHhNRFV3TnpVeU16TTVNVFV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjU0NTg4NDk0ODI5ZGVmZTRhZmQ1ZWNhZDM0OGM1ZjQxOThlMjMwY2NkNDJhOTMwYWViYTRhNDNhMTNkZTUzYg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12B37
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12B37 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-1 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 235.255MM Outside Diameter; 224.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12B37
BDI #
614887
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
145.31998962
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B37/p/614887
Your Price
$ 145.32 / each
$ 375.25 / each BDIExpress
$ 375.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.912
EAN
0697950400815
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
37
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
67
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.229
Long Description
Roller Chain Sprocket; 12B-1 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 235.255MM Outside Diameter; 224.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
8.844 Inch | 224.64 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.262 Inch | 235.255 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh