https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzF8aW1hZ2UvanBlZ3xhRE15TDJobU15OHhNREkyTXpJME9EVXpOVFU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFlOTk4YWI1ZTA2ODM2Njc1Y2M4ZjY3Y2VkYjExNTgzNTlmMDg2YzM3NTE2OTViMWUwMDU0YzI4ZjM1ZDU2ZDM
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzF8aW1hZ2UvanBlZ3xhRE15TDJobU15OHhNREkyTXpJME9EVXpOVFU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFlOTk4YWI1ZTA2ODM2Njc1Y2M4ZjY3Y2VkYjExNTgzNTlmMDg2YzM3NTE2OTViMWUwMDU0YzI4ZjM1ZDU2ZDM
LINN GEAR
LINN GEAR
140-3B20
LINN GEAR LINN GEAR
Description
140-3B20 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 140-3 Chain; 20 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.1" Outside Diameter; 11.186" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
140-3B20
BDI #
590140
Details
3193.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140-3B20/p/590140
Your Price
$ 3,193.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
54.432
Product Group - BDI
M02312
Chain Size
140-3
Number of Teeth
20
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
140-3B20
Weight / LBS
120
Long Description
Roller Chain Sprocket; 140-3 Chain; 20 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.1" Outside Diameter; 11.186" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.186 Inch | 284.124 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
12.1 Inch | 307.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

