LINN GEAR
LINN GEAR
140M80
LINN GEAR LINN GEAR
Description
140M80 QD BUSHED SPROCKET
Roller Chain Sprocket; 140 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140M80
BDI #
586498
Details
4666.350435920001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140M80/p/586498
Your Price
$ 4,666.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
194.104
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
M
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
140M80
Weight / LBS
428
Long Description
Roller Chain Sprocket; 140 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
45.591 Inch | 1158.011 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
44.574 Inch | 1132.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh