![160U60](/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NjR8aW1hZ2UvanBlZ3xhRGc1TDJoall5OHhNRFF4T0RZNU56Y3pNakV5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjYjU0YTZiMGE0NGM0NGU4ZTNlM2RkMGQ5MWExNTQwMDdlOWJhZmRlZTk0MDc4ZDMzYTQ2ZDE3N2IzMzY5Njk1)
![160U60](/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NjR8aW1hZ2UvanBlZ3xhRGc1TDJoall5OHhNRFF4T0RZNU56Y3pNakV5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjYjU0YTZiMGE0NGM0NGU4ZTNlM2RkMGQ5MWExNTQwMDdlOWJhZmRlZTk0MDc4ZDMzYTQ2ZDE3N2IzMzY5Njk1)
BROWNING
BROWNING
160U60
BROWNING BROWNING
Description
160U60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1173236
BDI #
312219
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
7361.802551080001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160U60/p/312219
Your Price
$ 7,361.80 / each
$ 13,592.05 / each BDIExpress
$ 13,592.05 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
173.246
EAN
0662289346370
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U0
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1173236
Weight / LBS
381.6
Long Description
Roller Chain Sprocket; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
39.362 Inch | 999.795 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Pitch Diameter
38.214 Inch | 970.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh