LINN GEAR
LINN GEAR
200TLC21
LINN GEAR LINN GEAR
Description
200TLC21 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 200 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 16.775" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200TLC21
BDI #
586149
Details
2523.4998197500004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200TLC21/p/586149
Your Price
$ 2,523.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
54.43
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4545
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200TLC21
Weight / LBS
120
Long Description
Roller Chain Sprocket; 200 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 16.775" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Outside Diameter
18.088 Inch | 459.435 Millimeter
Pitch Diameter
16.775 Inch | 426.085 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh