Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200TLC54 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjZ8aW1hZ2UvanBlZ3xhR1EwTDJoaFppODVNamN3TXpreU9EUTROREUwTG1wd1p3fGFhMTZmNzE5NTY4YjAwY2E1NjRiODU1NTIyYzU3NDgyZDRlZDE2YWNkZjI4ZDcxMTMyNDAzNjBiZDMzZjU1OTM
586163 Roller Chain Sprockets 

LINN GEAR LINN GEAR

200TLC54

Description

200TLC54 TAPER-LOCK SPROCKET

Roller Chain Sprocket; 200 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 44-27/64" Outside Diameter; 42.995" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 6050 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

200TLC54

BDI #
586163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9948.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,948.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
301.639
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
6050
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
200TLC54
Weight / LBS
665
Long Description
Roller Chain Sprocket; 200 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 44-27/64" Outside Diameter; 42.995" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 6050 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Outside Diameter
44.422 Inch | 1128.319 Millimeter
Pitch Diameter
42.995 Inch | 1092.073 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 80 To 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh