https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhRFZtTDJneE9DOHhNRFV3TnpVME5UTTNPRGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NTE3ZmU3MGU0NjU3NjllNmFmOTI0OTk4YTFjMjNkZjNiMWRmODk5Yjg3OGYzZjNhNzllNGIyMmNiMzE3MjIz
BROWNING
BROWNING
2080Q19
BROWNING BROWNING
Description
2080Q19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 2080 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.59" Outside Diameter; 6.16" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1173517
BDI #
332496
Details
533.5938080400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080Q19/p/332496
Your Price
$ 533.59 / each
$ 1,004.88 / each BDIExpress
$ 1,004.88 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
3.261
EAN
0662289190836
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1173517
Weight / LBS
7.25
Long Description
Roller Chain Sprocket; 2080 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.59" Outside Diameter; 6.16" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
6.59 Inch | 167.386 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
6.16 Inch | 156.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh