Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20BS19H X 40MM https://www.bdiexpress.com/medias/INDTRTNSPKT-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzl8aW1hZ2UvanBlZ3xhR1V4TDJnME1pOHhNRFkzTkRJeU56QTROVE0wTWk5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHhYMFpDWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YzM5NDlmMDc1ZWRiOTc2NGMyZGFlOWRkNDQxYTlmNmU1YTE3YjY4OTM5YzYxYTU4YmFmNGQwYmZlMDQyYWZhMw
22347275 Roller Chain Sprockets 

TRITAN TRITAN

20BS19H X 40MM

Description

20BS19H X 40MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 19T 40MM BORE HARDENED TOOTH

Roller Chain Sprocket; 40MM Bore; 20B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 209.321MM Outside Diameter; 192.9MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

2101056703

BDI #
22347275

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

352.68230000000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 352.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.88
EAN
0888569078483
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
20BS19H X 40MM TTN
Weight / LBS
12.98
Long Description
Roller Chain Sprocket; 40MM Bore; 20B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 209.321MM Outside Diameter; 192.9MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
7.594 Inch | 192.9 Millimeter
Outside Diameter
8.241 Inch | 209.321 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh