Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25B10SS https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzZ8aW1hZ2UvanBlZ3xhRGt5TDJneE9DODVOamMyTURNNE16QTNPRGN3TG1wd1p3fDQwZGZjZTdiMzcxMzE3MjZiODk5YzRmZGQyNzhkYWJlNDc2ZDRiYWRjZjA4MWM3Yjk5NGZlZmM4NjA3NDIwODc
588679 Roller Chain Sprockets 

LINN GEAR LINN GEAR

25B10SS

Description

25B10SS SPROCKET ; ROUGH BORE 25 CHAIN 10 TEETH B-HUB SS

Roller Chain Sprocket; 25 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.919" Outside Diameter; 0.809" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

25B10SS

BDI #
588679

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.58 / each
$ 89.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.014
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
0.312
Minimum Plain Bore
Yes
Other Features
1/4 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
25B10SS
Weight / LBS
0.03
Long Description
Roller Chain Sprocket; 25 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.919" Outside Diameter; 0.809" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
0.919 Inch | 23.343 Millimeter
Pitch Diameter
0.809 Inch | 20.549 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh