Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3MF5A-15 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119743-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDJ8aW1hZ2UvanBlZ3xhR0V5TDJnNE15OHhNREEzTmpVNE16ZzFOREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrM05ETmZNekF3V0RNd01DNXFjR2N8ZmY1MzVlNzU3OTA0NTJhMzQ1MWM2YTUzZmNmZjQ3NzRhNjY0NWRmMzM4YWEyODNhMDNjYzRjZDkwOTI3ZDhjZQ
25119742 Roller Chain Sprockets 

W. M. BERG W. M. BERG

3MF5A-15

Description

3MF5A-15 CHAIN SPROCKET ; POR 0.749 DIA PT X .811 OD ALU ANODIZED

Roller Chain Sprocket; 3/8" Bore; 3CCF Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.811" Outside Diameter; 0.749" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 0.157" Chain Pitch; Cable Chain; No Keyway; Aluminum Material

Part #

3MF5A-15

BDI #
25119742

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.02
EAN
0698210275006
Product Group - BDI
M02312
Chain Size
3CCF
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
Cable Chain
Keyway Yes/No
No
Material
Aluminum
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Cable Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MF5A-15
Manufacturer Internal Number
10549691
Weight / LBS
0.04
Long Description
Roller Chain Sprocket; 3/8" Bore; 3CCF Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.811" Outside Diameter; 0.749" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 0.157" Chain Pitch; Cable Chain; No Keyway; Aluminum Material
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.811 Inch | 20.599 Millimeter
Chain Pitch
0.157 Inch | 3.988 Millimeter
Pitch Diameter
0.749 Inch | 19.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh