https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175151-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NzZ8aW1hZ2UvanBlZ3xhR1JrTDJobU5DOHhNREk1TnpJM05EVTJORFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE5URmZNekF3ZURNd01DNXFjR2N8MjUwYTZmMDMwOTM5YjFkNjY3ODkzZWQwMTZlNDJiOTIwNjJmYjZmNjgyYTA4NDk4ODkyZjgzZTU4NTIxYzgwZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175151-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NzZ8aW1hZ2UvanBlZ3xhR1JrTDJobU5DOHhNREk1TnpJM05EVTJORFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE5URmZNekF3ZURNd01DNXFjR2N8MjUwYTZmMDMwOTM5YjFkNjY3ODkzZWQwMTZlNDJiOTIwNjJmYjZmNjgyYTA4NDk4ODkyZjgzZTU4NTIxYzgwZg
W. M. BERG
W. M. BERG
3MP21A-28
W. M. BERG W. M. BERG
Description
3MP21A-28 CHAIN SPROCKET ; 3/16" BORE 28 TEETH 1.46" OD
Roller Chain Sprocket; 3/16" Bore; 28 Teeth; 1 Row of Teeth; 1.46" Outside Diameter; 1.398" Pitch Diameter; B-Hub One Side; 0.157" Chain Pitch; ANSI Roller Chain Type; Set Screw; Aluminum
Part #
3MP21A-28
BDI #
25175151
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/3MP21A-28/p/25175151
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Roller Chain Sprocket
Product Specification
3/16" Bore; 28 Teeth; 1 Row of Teeth; 1.46" Outside Diameter; 1.398" Pitch Diameter; B-Hub One Side; 0.157" Chain Pitch; ANSI Roller Chain Type; Set Screw; Aluminum
Long Description
Roller Chain Sprocket; 3/16" Bore; 28 Teeth; 1 Row of Teeth; 1.46" Outside Diameter; 1.398" Pitch Diameter; B-Hub One Side; 0.157" Chain Pitch; ANSI Roller Chain Type; Set Screw; Aluminum
