https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMHxpbWFnZS9qcGVnfGFHTXlMMmc0T0M4eE1EYzJPVFF5TVRBd09Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk1WOUdRbDlMVjE5VFUxOHpNREI0TXpBd0xtcHdad3wxNjA2ZjEyYzg5YjYyYjMxZDliMTYxNjJhZjk5NzNhYzJiNmI2MmRiYTY4NjJkZWIzMzZhODJlNjY1Yjc0NTky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMHxpbWFnZS9qcGVnfGFHTXlMMmc0T0M4eE1EYzJPVFF5TVRBd09Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk1WOUdRbDlMVjE5VFUxOHpNREI0TXpBd0xtcHdad3wxNjA2ZjEyYzg5YjYyYjMxZDliMTYxNjJhZjk5NzNhYzJiNmI2MmRiYTY4NjJkZWIzMzZhODJlNjY1Yjc0NTky
LINN GEAR
LINN GEAR
40FB22X1.187SS
LINN GEAR LINN GEAR
Description
40FB22X1.187SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 1.187" Bore; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
40FB22X1.187SS
BDI #
588989
Details
367.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40FB22X1-187SS/p/588989
Your Price
$ 367.71 / each
$ 368.00 / each BDIExpress
$ 368.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.726
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
1.6
Long Description
Roller Chain Sprocket; 1.187" Bore; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
3.513 Inch | 89.24 Millimeter
Outside Diameter
3.778 Inch | 95.961 Millimeter
Bore
1.187 Inch | 30.15 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

