Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40Q70H https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRFpoTDJoaU55OHhNRE16TlRnMk5URXhNRFUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ODkzNmZiMTc4NTc3YzM1MjRlNWVkZDA0YzY0Mzc0MDMwNTg1NjUyMjJkYjEzZTYyMzE5NjY2NGVhMGQzMmE5
24343981 Roller Chain Sprockets 

TSUBAKI TSUBAKI

40Q70H

Description

40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH

Roller Chain Sprocket; 40 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40Q70

BDI #
24343981

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

170.02460324 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 170.02 / each
$ 356.97 / each
BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.03
EAN
0097039787804
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 40 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
11.433 Inch | 290.398 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.145 Inch | 283.083 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh