https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODR8aW1hZ2UvanBlZ3xhRGhrTDJobU5DOHhNREk1TlRVNU1USXdOamswTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDI2NmZlZTVjZjBmYzhkZmEwZDg2ZDVmMmNlYWVlYWFmZTJjNTVlNDVmMGQ0ZWFiN2U5MmYyZDcxYzM2NDdmMDA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODR8aW1hZ2UvanBlZ3xhRGhrTDJobU5DOHhNREk1TlRVNU1USXdOamswTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDI2NmZlZTVjZjBmYzhkZmEwZDg2ZDVmMmNlYWVlYWFmZTJjNTVlNDVmMGQ0ZWFiN2U5MmYyZDcxYzM2NDdmMDA
LINN GEAR
LINN GEAR
40TLB120
LINN GEAR LINN GEAR
Description
40TLB120 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 40 Chain; 120 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.39" Outside Diameter; 19.101" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40TLB120
BDI #
585808
Details
574.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40TLB120/p/585808
Your Price
$ 574.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.247
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
120
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
40TLB120
Weight / LBS
27
Long Description
Roller Chain Sprocket; 40 Chain; 120 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.39" Outside Diameter; 19.101" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
19.39 Inch | 492.506 Millimeter
Pitch Diameter
19.101 Inch | 485.165 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 30 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

